Tee - Reducing
- Mfr # 10066197
- Zoro # G324224035
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Standards
CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC
Fitting Material
Copper
Compatible Tool Brand
Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
O-Ring Material
EPDM
Color
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10066197
- Zoro #
- G324224035
- UPC #
- 683264661974
- Country of Origin
- United States
- Standards
- CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Fitting Material
- Copper
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
- O-Ring Material
- EPDM
- Color
- Copper
- Operating Temperature - Maximum
- 250 Degrees F
- Compatible Tube Material
- Copper
- Item
- Crimp Reducing Tee
- For Media Type
- Compressed Air, Coolants, Gases, Potable Water
- Application
- Compression, Climate Control, Personal Care, Vacuum
- Connector Type
- Reducer
- Fitting Side 3 Connection Type
- Press-fit
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Fitting Side 2 Connection Type
- Press-fit
- Series
- ApolloPress
- Material Grade
- C12200
- Operating Temperature - Minimum
- 0 Degrees F
- Fitting Side 1 Connection Type
- Press-fit
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Operating Pressure - Maximum
- 300 psi
- Includes Center Stop
- Dimple Center Stop
- Fitting Features
- Rigid
- Finish
- Milled
- Wire Color
- Copper
Dimensions
- Fitting Side 1 Copper Tube Size
- 2 in
- Fitting Side 2 Copper Tube Size
- 1 in
- Fitting Side 3 Copper Tube Size
- 1 1/2 in
- Overall Length
- 5 17/32 in
- Wire Rope Length
- 5 17/32 in
- Length
- 5 17/32 in
Description
Crimp Reducing Tee, Application Compression, Climate Control, Personal Care, Vacuum, Fitting Material Copper, Includes Center Stop Dimple Center Stop, Material Grade C12200, O-Ring Material EPDM, Overall Length 5 17/32 in, Standards CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.