Adapter - Female
- Mfr # 10075780
- Zoro # G725074734
product price:Â
$
6.95
/ea
Sold in multiples of 2 for
$13.90
Key Features
Fitting Side 1 Connection Type
Press-fit
Compatible Tool Brand
Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
Resistance Properties
Corrosion-Resistant
Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075780
- Zoro #
- G725074734
- UPC #
- 683264757806
- Country of Origin
- United States
- Fitting Side 1 Connection Type
- Press-fit
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Resistance Properties
- Corrosion-Resistant
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Finish
- Milled
- Operating Temperature - Minimum
- 0 Degrees F
- Operating Temperature - Maximum
- 250 Degrees F
- Fitting Side 2 Connection Type
- FNPT
- Item
- Crimp Adapter
- Center Stop Type
- No Center Stop
- For Media Type
- Non-Potable Water, Potable Water
- Series
- ApolloPress
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61
- Material Grade
- C27451
- Fitting Material
- Brass
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Operating Pressure - Maximum
- 300 psi
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Color
- Brass
- Connector Type
- Adapter
- Fitting Features
- Rigid
- Compatible Tube Material
- Copper
- O-Ring Material
- EPDM
Dimensions
- Fitting Side 2 Tube Outer Diameter
- 1/2 in
- Fitting Side 1 Tube Outer Diameter
- 5/8 in
- Center-to-End 1 Length
- 15/16 in
- Fitting Side 1 Copper Tube Size
- 1/2 in
- Center-to-End 2 Length
- 13/32 in
- Fitting Side 2 Copper Tube Size
- 3/8 in
- Overall Length
- 7/8 in
Description
Crimp Adapter, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Brass, Material Grade C27451, O-Ring Material EPDM, Overall Length 7/8 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, Color Brass, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.