Shop APOLLO
See all product information
Create Account
Coupling - No Stop
- Mfr # 10077694
- Zoro # G425074669
product price:Â
$
12.95
/ea
Key Features
Fitting Features
Rigid
For Media Type
Non-Potable Water, Potable Water
Fitting Side 1 Connection Type
Press-fit
Fitting Material
Copper
Application
Sprinkler, Climate Control
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10077694
- Zoro #
- G425074669
- UPC #
- 683264776944
- Country of Origin
- France
- Fitting Features
- Rigid
- For Media Type
- Non-Potable Water, Potable Water
- Fitting Side 1 Connection Type
- Press-fit
- Fitting Material
- Copper
- Application
- Sprinkler, Climate Control
- O-Ring Material
- EPDM
- Operating Temperature - Minimum
- 0 Degrees F
- Standards
- ANSI/IAPMO/CAN Z1117, CSA TIL-MSE 13, NSF/ANSI 372, NSF/ANSI 61
- Finish
- Milled
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Operating Temperature - Maximum
- 250 Degrees F
- Fitting Side 2 Connection Type
- Press-fit
- Item
- Crimp Coupling
- Material Grade
- C12200
- Series
- ApolloPress
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Compatible Tube Material
- Copper
- Operating Pressure - Maximum
- 300 psi
- Connector Type
- Coupling
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Center Stop Type
- No Center Stop
Dimensions
- Center-to-End 1 Length
- 31/32 in
- Overall Length
- 1 15/16 in
- Fitting Side 1 Tube Outer Diameter
- 7/8 in
- Center-to-End 2 Length
- 31/32 in
- Fitting Side 2 Tube Outer Diameter
- 3/4 in
- Fitting Side 2 Copper Tube Size
- 3/4 in
- Fitting Side 1 Copper Tube Size
- 3/4 in
Description
Crimp Coupling, Application Sprinkler, Climate Control, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 1 15/16 in, Flange Outside Diameter Not Applicable, Standards ANSI/IAPMO/CAN Z1117, CSA TIL-MSE 13, NSF/ANSI 372, NSF/ANSI 61, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.