Coupling - No Stop (Extended)
- Mfr # 10075032
- Zoro # G325074479
product price:Â
$
33.29
/ea
Key Features
Fitting Features
Rigid
O-Ring Material
EPDM
Finish
Milled
Series
ApolloPress
Material Grade
C12200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075032
- Zoro #
- G325074479
- UPC #
- 683264750326
- Country of Origin
- United States
- Fitting Features
- Rigid
- O-Ring Material
- EPDM
- Finish
- Milled
- Series
- ApolloPress
- Material Grade
- C12200
- Operating Temperature - Maximum
- 250 Degrees F
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Resistance Properties
- Corrosion-Resistant
- Connector Type
- Coupling
- For Media Type
- Non-Potable Water, Potable Water
- Center Stop Type
- No Center Stop
- Operating Temperature - Minimum
- 0 Degrees F
- Fitting Side 1 Connection Type
- Press-fit
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Compatible Tube Material
- Copper
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Fitting Side 2 Connection Type
- Press-fit
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Fitting Material
- Copper
- Item
- Crimp Coupling
- Operating Pressure - Maximum
- 300 psi
- Color
- Copper
Dimensions
- Fitting Side 1 Copper Tube Size
- 3/4 in
- Fitting Side 2 Copper Tube Size
- 3/4 in
- Center-to-End 1 Length
- 1 1/2 in
- Fitting Side 2 Tube Outer Diameter
- 3/4 in
- Center-to-End 2 Length
- 1 1/2 in
- Overall Length
- 1 1/4 in
- Fitting Side 1 Tube Outer Diameter
- 7/8 in
Description
Crimp Coupling, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 1 1/4 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.