Shop APOLLO
See all product information
Create Account
Adapter - Female
- Mfr # 10075750
- Zoro # G425074430
product price:Â
$
6.39
/ea
Sold in multiples of 2 for
$12.78
Key Features
Material Grade
C27451
Fitting Side 1 Copper Tube Size
1/2 in
For Media Type
Non-Potable Water, Potable Water
Fitting Side 2 Connection Type
FNPT
Fitting Side 2 Copper Tube Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075750
- Zoro #
- G425074430
- UPC #
- 683264757509
- Country of Origin
- United States
- Material Grade
- C27451
- For Media Type
- Non-Potable Water, Potable Water
- Fitting Side 2 Connection Type
- FNPT
- Operating Temperature - Minimum
- 0 Degrees F
- Center Stop Type
- No Center Stop
- Finish
- Milled
- Fitting Features
- Rigid
- Fitting Side 1 Connection Type
- Press-fit
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Operating Pressure - Maximum
- 300 psi
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Fitting Material
- Brass
- O-Ring Material
- EPDM
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Color
- Brass
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Operating Temperature - Maximum
- 250 Degrees F
- Item
- Crimp Adapter
- Connector Type
- Adapter
- Resistance Properties
- Corrosion-Resistant
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Series
- ApolloPress
- Compatible Tube Material
- Copper
Dimensions
- Fitting Side 1 Copper Tube Size
- 1/2 in
- Fitting Side 2 Copper Tube Size
- 1/2 in
- Fitting Side 1 Tube Outer Diameter
- 5/8 in
- Overall Length
- 1 17/32 in
- Fitting Side 2 Tube Outer Diameter
- 3/4 in
- Center-to-End 1 Length
- 1 1/32 in
- Center-to-End 2 Length
- 15/32 in
Description
Crimp Adapter, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Brass, Material Grade C27451, O-Ring Material EPDM, Overall Length 1 17/32 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Brass, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.