Coupling - Reducing
- Mfr # 10015898
- Zoro # G625074841
product price:Â
$
21.29
/ea
Key Features
Operating Temperature - Minimum
0 Degrees F
Center-to-End 1 Length
1 1/8 in
Center Stop Type
No Center Stop
O-Ring Material
EPDM
Material Grade
C12200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10015898
- Zoro #
- G625074841
- UPC #
- 683264158986
- Country of Origin
- France
- Operating Temperature - Minimum
- 0 Degrees F
- Center Stop Type
- No Center Stop
- O-Ring Material
- EPDM
- Material Grade
- C12200
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- For Media Type
- Non-Potable Water, Potable Water
- Compatible Tube Material
- Copper
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Application
- Sprinkler, Climate Control
- Fitting Features
- Rigid
- Fitting Side 2 Connection Type
- Press-fit
- Operating Temperature - Maximum
- 250 Degrees F
- Item
- Crimp Coupling
- Fitting Side 1 Connection Type
- Press-fit
- Connector Type
- Reducer
- Fitting Material
- Copper
- Series
- ApolloPress
- Finish
- Milled
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Standards
- ANSI/IAPMO/CAN Z1117, CSA TIL-MSE 13, NSF/ANSI 372, NSF/ANSI 61
- Operating Pressure - Maximum
- 300 psi
Dimensions
- Center-to-End 1 Length
- 1 1/8 in
- Overall Length
- 2 1/4 in
- Fitting Side 1 Tube Outer Diameter
- 1 1/8 in
- Fitting Side 2 Tube Outer Diameter
- 3/4 in
- Center-to-End 2 Length
- 1 1/8 in
- Fitting Side 2 Copper Tube Size
- 3/4 in
- Fitting Side 1 Copper Tube Size
- 1 in
Description
Crimp Coupling, Application Sprinkler, Climate Control, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 2 1/4 in, Flange Outside Diameter Not Applicable, Standards ANSI/IAPMO/CAN Z1117, CSA TIL-MSE 13, NSF/ANSI 372, NSF/ANSI 61, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.