Coupling - Reducing
- Mfr # 10066072
- Zoro # G424224065
product price:Â
$
64.25
/ea
Key Features
Standards
CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61
Fitting Side 1 Tube Outer Diameter
2 1/8 in
O-Ring Material
EPDM
Application
Cooling, Climate Control, Sprinkler, Vacuum
Vacuum Rating
29.2 in Hg @ 0 to 160 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10066072
- Zoro #
- G424224065
- UPC #
- 683264660724
- Country of Origin
- United States
Dimensions
- Fitting Side 1 Tube Outer Diameter
- 2 1/8 in
- Fitting Side 1 Copper Tube Size
- 2 in
- Fitting Side 2 Tube Outer Diameter
- 1 1/4 in
- Center-to-End 2 Length
- 2 5/16 in
- Center-to-End 1 Length
- 2 5/16 in
- Overall Length
- 2 9/16 in
- Fitting Side 2 Copper Tube Size
- 1 1/4 in
- Wire Rope Length
- 2 9/16 in
- Length
- 2 9/16 in
Description
Crimp Coupling, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 2 9/16 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.