Coupling - Reducing
- Mfr # 10066152
- Zoro # G824224184
product price:Â
$
347.99
/ea
Free Shipping & Returns
Key Features
Finish
Milled
Compatible Tool Brand
Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
Operating Temperature - Minimum
0 Degrees F
Vacuum Rating
29.2 in Hg @ 0 to 160 Degrees F
Application
Cooling, Climate Control, Vacuum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10066152
- Zoro #
- G824224184
- UPC #
- 683264661523
- Country of Origin
- United States
- Item
- Crimp Coupling
- Finish
- Milled
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Operating Temperature - Minimum
- 0 Degrees F
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Application
- Cooling, Climate Control, Vacuum
- Fitting Side 1 Connection Type
- Press-fit
- Operating Pressure - Maximum
- 300 psi
- Fitting Material
- Copper
- Center Stop Type
- No Center Stop
- Series
- ApolloPress
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Resistance Properties
- Corrosion-Resistant
- Color
- Copper
- Connector Type
- Coupling
- Fitting Features
- Rigid
- O-Ring Material
- EPDM
- Material Grade
- C12200
- Compatible Tube Material
- Copper
- Operating Temperature - Maximum
- 250 Degrees F
- For Media Type
- Non-Potable Water, Potable Water
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61
- Fitting Side 2 Connection Type
- Press-fit
- Wire Color
- Copper
Dimensions
- Center-to-End 2 Length
- 4 3/4 in
- Fitting Side 1 Copper Tube Size
- 4 in
- Fitting Side 2 Copper Tube Size
- 3 in
- Fitting Side 2 Tube Outer Diameter
- 3 in
- Overall Length
- 4 11/16 in
- Fitting Side 1 Tube Outer Diameter
- 4 1/4 in
- Center-to-End 1 Length
- 4 3/4 in
- Wire Rope Length
- 4 11/16 in
- Length
- 4 11/16 in
Description
Crimp Coupling, Application Cooling, Climate Control, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 4 11/16 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.