Shop APOLLO
See all product information
Create Account
Tee - Reducing
- Mfr # 10077748
- Zoro # G624224094
product price:Â
$
30.45
/ea
Key Features
Fitting Side 2 Copper Tube Size
1 1/4 in
For Media Type
Compressed Air, Coolants, Gases, Potable Water
Compatible Tube Material
Copper
Overall Length
3 3/8 in
Series
ApolloPress
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10077748
- Zoro #
- G624224094
- UPC #
- 683264777484
- Country of Origin
- Hungary
- For Media Type
- Compressed Air, Coolants, Gases, Potable Water
- Compatible Tube Material
- Copper
- Series
- ApolloPress
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Fitting Side 1 Connection Type
- Press-fit
- Item
- Crimp Reducing Tee
- O-Ring Material
- EPDM
- Application
- Compression, Climate Control, Personal Care, Vacuum
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
- Operating Pressure - Maximum
- 300 psi
- Fitting Side 2 Connection Type
- Press-fit
- Color
- Copper
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Operating Temperature - Maximum
- 250 Degrees F
- Fitting Material
- Copper
- Operating Temperature - Minimum
- 0 Degrees F
- Material Grade
- C12200
- Fitting Side 3 Connection Type
- Press-fit
- Standards
- CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Connector Type
- Reducer
- Fitting Features
- Rigid
- Includes Center Stop
- Rolled Center Stop
- Finish
- Milled
- Wire Color
- Copper
Dimensions
- Fitting Side 2 Copper Tube Size
- 1 1/4 in
- Overall Length
- 3 3/8 in
- Fitting Side 1 Copper Tube Size
- 1 1/4 in
- Fitting Side 3 Copper Tube Size
- 1/2 in
- Wire Rope Length
- 3 3/8 in
- Length
- 3 3/8 in
Description
Crimp Reducing Tee, Application Compression, Climate Control, Personal Care, Vacuum, Fitting Material Copper, Includes Center Stop Rolled Center Stop, Material Grade C12200, O-Ring Material EPDM, Overall Length 3 3/8 in, Standards CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.