Zoro Homepage

Crimp Fitting O-Ring, HNBR, 2 in

  • Mfr # 123457154

  • Zoro # G216090533


product price: $25.49
/ea
Sold in multiples of 20 for $509.80

Key Features

Series
SmartPress
For Media Type
Compressed Air, Potable Water, Gases
O-Ring Material
HNBR
Outside Diameter
2 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123457154
Zoro #
G216090533
UPC #
8711985494303
Country of Origin
United States

Dimensions

Outside Diameter
2 in

Details

Item
Crimp Fitting O-Ring
Series
SmartPress
For Media Type
Compressed Air, Potable Water, Gases
O-Ring Material
HNBR
Color
Yellow
System of Measurement
Imperial
Application
Cooling, Climate Control, Vacuum

Description

Crimp Couplings and Adapters

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.