Elbow, SS, Press-fit 1/2 in, FTG 1/2 in
Mfr # 123456857
Zoro # G316090242
product price: $92.79
/ea
Free Shipping & Returns
Key Features
Standards
CRN, FM, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL Listed, ULC
Fitting Side 2 Connection Type
FTG
Fitting Material
Stainless Steel
Center-to-End 2 Length
2 7/32 in
O-Ring Material
HNBR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123456857
Zoro #
G316090242
UPC #
8711985493450
Country of Origin
United States
Dimensions
Center-to-End 2 Length
2 7/32 in
Compatible Tube Wall Thickness
0.07 in
Fitting Side 1 Pipe Size
1/2 in
Center-to-End 1 Length
1 5/8 in
Overall Length
90 mm
Fitting Side 2 Pipe Size
1/2 in
Details
Item
Crimp Elbow Fitting
Standards
CRN, FM, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL Listed, ULC
Fitting Side 2 Connection Type
FTG
Fitting Material
Stainless Steel
O-Ring Material
HNBR
For Media Type
Compressed Air, Gases, Potable Water
Material Grade
316L
Operating Temperature - Maximum
212 Degrees F
Color
Silver
Compatible Tube Material
Stainless Steel
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Minimum
-22 Degrees F
Operating Pressure - Maximum
500 psi
Series
SmartPress
Fitting Shape
Elbow
Application
Cooling, Climate Control, Sprinkler, Vacuum
Description
Crimp Couplings and Adapters
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.