Zoro Homepage

Elbow, SS, Press-fit1/2", Press-fit1/2"

  • Mfr # 123456842

  • Zoro # G616015372


product price: $91.29
/ea
Free Shipping & Returns

Key Features

Standards
CRN, FM, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL Listed, ULC
Fitting Side 1 Pipe Size
1/2 in
Overall Length
73 mm
Series
SmartPress
Operating Pressure - Maximum
500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123456842
Zoro #
G616015372
UPC #
8711985493306
Country of Origin
United States

Dimensions

Fitting Side 1 Pipe Size
1/2 in
Overall Length
73 mm
Center-to-End 2 Length
2 1/4 in
Center-to-End 1 Length
2 1/4 in
Fitting Side 2 Pipe Size
1/2 in
Compatible Tube Wall Thickness
0.07 in

Details

Item
Crimp Elbow Fitting
Standards
CRN, FM, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL Listed, ULC
Series
SmartPress
Operating Pressure - Maximum
500 psi
Color
Silver
Fitting Side 1 Connection Type
Press-fit
For Media Type
Compressed Air, Gases, Potable Water
O-Ring Material
HNBR
Operating Temperature - Maximum
212 Degrees F
Compatible Tube Material
Stainless Steel
Operating Temperature - Minimum
-22 Degrees F
Fitting Side 2 Connection Type
Press-fit
Fitting Shape
Elbow
Material Grade
316L
Application
Cooling, Climate Control, Sprinkler, Vacuum
Fitting Material
Stainless Steel

Description

Crimp Couplings and Adapters

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.