Fitting Reducer
- Mfr # 10057503
- Zoro # G424223921
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Application
Cooling, Climate Control, Vacuum
Center-to-End 1 Length
3 5/16 in
Color
Copper
Compatible Copper Tube Type
Type K, Type L, Type M
Center Stop Type
No Center Stop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10057503
- Zoro #
- G424223921
- UPC #
- 683264575035
- Country of Origin
- Hungary
- Item
- Crimp Reducer
- Application
- Cooling, Climate Control, Vacuum
- Color
- Copper
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Center Stop Type
- No Center Stop
- Operating Temperature - Minimum
- 0 Degrees F
- Fitting Side 2 Connection Type
- Press-fit
- For Media Type
- Non-Potable Water, Potable Water
- Fitting Material
- Copper
- O-Ring Material
- EPDM
- Fitting Features
- Rigid
- Connector Type
- Reducer
- Series
- ApolloPress
- Fitting Side 1 Connection Type
- FTG
- Compatible Tube Material
- Copper
- Finish
- Milled
- Operating Temperature - Maximum
- 250 Degrees F
- Resistance Properties
- Corrosion-Resistant
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Operating Pressure - Maximum
- 300 psi
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Material Grade
- C12200
- Wire Color
- Copper
Dimensions
- Center-to-End 1 Length
- 3 5/16 in
- Fitting Side 1 Copper Tube Size
- 4 in
- Center-to-End 2 Length
- 2 9/16 in
- Fitting Side 1 Tube Outer Diameter
- 4 1/8 in
- Overall Length
- 4 1/8 in
- Fitting Side 2 Copper Tube Size
- 2 1/2 in
- Fitting Side 2 Tube Outer Diameter
- 2 1/2 in
- Wire Rope Length
- 4 1/8 in
- Length
- 4 1/8 in
Description
Crimp Reducer, Application Cooling, Climate Control, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 4 1/8 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.