Shop APOLLO
See all product information
Create Account
Coupling - No Stop
- Mfr # 10061932
- Zoro # G524223944
product price:Â
$
98.25
/ea
Key Features
Fitting Material
Copper
Connector Type
Coupling
Center Stop Type
No Center Stop
For Media Type
Non-Potable Water, Potable Water
Fitting Side 2 Copper Tube Size
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10061932
- Zoro #
- G524223944
- UPC #
- 683264619326
- Country of Origin
- Hungary
- Item
- Crimp Coupling
- Fitting Material
- Copper
- Connector Type
- Coupling
- Center Stop Type
- No Center Stop
- For Media Type
- Non-Potable Water, Potable Water
- Series
- ApolloPress
- Compatible Tube Material
- Copper
- Finish
- Milled
- Operating Temperature - Maximum
- 250 Degrees F
- Fitting Features
- Rigid
- Resistance Properties
- Corrosion-Resistant
- Fitting Side 1 Connection Type
- Press-fit
- Operating Temperature - Minimum
- 0 Degrees F
- Color
- Copper
- Material Grade
- C12200
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Fitting Side 2 Connection Type
- Press-fit
- O-Ring Material
- EPDM
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Operating Pressure - Maximum
- 300 psi
- Wire Color
- Copper
Dimensions
- Fitting Side 2 Copper Tube Size
- 2 1/2 in
- Overall Length
- 3 5/32 in
- Fitting Side 2 Tube Outer Diameter
- 2 1/2 in
- Fitting Side 1 Copper Tube Size
- 2 1/2 in
- Center-to-End 1 Length
- 2 5/32 in
- Center-to-End 2 Length
- 2 5/32 in
- Fitting Side 1 Tube Outer Diameter
- 2 5/8 in
- Wire Rope Length
- 3 5/32 in
- Length
- 3 5/32 in
Description
Crimp Coupling, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 3 5/32 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.