Fitting Reducer
- Mfr # 10075148
- Zoro # G425074706
product price:Â
$
12.35
/ea
Key Features
Application
Sprinkler, Climate Control
Compatible Copper Tube Type
Type K, Type L, Type M
Fitting Features
Rigid
Vacuum Rating
29.2 in Hg @ 0 to 160 Degrees F
Operating Temperature - Maximum
250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075148
- Zoro #
- G425074706
- UPC #
- 683264751484
- Country of Origin
- United States
- Application
- Sprinkler, Climate Control
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Fitting Features
- Rigid
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Operating Temperature - Maximum
- 250 Degrees F
- Connector Type
- Reducer
- Finish
- Milled
- Compatible Tube Material
- Copper
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Material Grade
- C12200
- Fitting Side 1 Connection Type
- FTG
- Center Stop Type
- No Center Stop
- Standards
- ANSI/IAPMO/CAN Z1117, CSA TIL-MSE 13, NSF/ANSI 372, NSF/ANSI 61
- Operating Pressure - Maximum
- 300 psi
- For Media Type
- Non-Potable Water, Potable Water
- Fitting Side 2 Connection Type
- Press-fit
- Operating Temperature - Minimum
- 0 Degrees F
- O-Ring Material
- EPDM
- Fitting Material
- Copper
- Series
- ApolloPress
- Item
- Crimp Reducer
Dimensions
- Fitting Side 2 Copper Tube Size
- 3/4 in
- Center-to-End 1 Length
- 1 1/8 in
- Center-to-End 2 Length
- 1 1/8 in
- Overall Length
- 2 13/32 in
- Fitting Side 1 Copper Tube Size
- 1 in
- Fitting Side 2 Tube Outer Diameter
- 3/4 in
- Fitting Side 1 Tube Outer Diameter
- 1 1/8 in
Description
Crimp Reducer, Application Sprinkler, Climate Control, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 2 13/32 in, Flange Outside Diameter Not Applicable, Standards ANSI/IAPMO/CAN Z1117, CSA TIL-MSE 13, NSF/ANSI 372, NSF/ANSI 61, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.