Shop APOLLO
See all product information
Create Account
Tee - Female
- Mfr # 10066581
- Zoro # G925074367
product price:Â
$
31.59
/ea
Key Features
Connector Type
Reducer
Fitting Side 1 Connection Type
Press-fit
Operating Pressure - Maximum
300 psi
Fitting Side 1 Copper Tube Size
3/4 in
Fitting Side 2 Connection Type
Press-fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10066581
- Zoro #
- G925074367
- UPC #
- 683264665811
- Country of Origin
- United States
- Connector Type
- Reducer
- Fitting Side 1 Connection Type
- Press-fit
- Operating Pressure - Maximum
- 300 psi
- Fitting Side 2 Connection Type
- Press-fit
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
- Operating Temperature - Maximum
- 250 Degrees F
- Standards
- CRN, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61
- O-Ring Material
- EPDM
- Includes Center Stop
- No Center Stop
- Color
- Copper
- Fitting Material
- Copper
- Material Grade
- C12200
- Compatible Tube Material
- Copper
- Fitting Side 3 Connection Type
- FNPT
- Fitting Features
- Rigid
- Item
- Crimp Tee
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Finish
- Milled
- Application
- Compression, Climate Control, Personal Care, Vacuum
- Series
- ApolloPress
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Operating Temperature - Minimum
- 0 Degrees F
- For Media Type
- Compressed Air, Coolants, Gases, Potable Water
Dimensions
- Fitting Side 1 Copper Tube Size
- 3/4 in
- Overall Length
- 3 3/16 in
- Fitting Side 2 Copper Tube Size
- 3/4 in
- Fitting Side 3 Copper Tube Size
- 1/2 in
Description
Crimp Tee, Application Compression, Climate Control, Personal Care, Vacuum, Fitting Material Copper, Includes Center Stop No Center Stop, Material Grade C12200, O-Ring Material EPDM, Overall Length 3 3/16 in, Standards CRN, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, Color Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.