Shop APOLLO
See all product information
Create Account
Fitting Reducer
- Mfr # 10075150
- Zoro # G325074639
product price:Â
$
12.09
/ea
Key Features
Connector Type
Reducer
Fitting Side 1 Connection Type
FTG
Application
Cooling, Climate Control, Sprinkler, Vacuum
Fitting Material
Copper
Operating Temperature - Minimum
0 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075150
- Zoro #
- G325074639
- UPC #
- 683264751507
- Country of Origin
- United States
- Connector Type
- Reducer
- Fitting Side 1 Connection Type
- FTG
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Fitting Material
- Copper
- Operating Temperature - Minimum
- 0 Degrees F
- Fitting Features
- Rigid
- Operating Pressure - Maximum
- 300 psi
- Series
- ApolloPress
- Material Grade
- C12200
- Resistance Properties
- Corrosion-Resistant
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Operating Temperature - Maximum
- 250 Degrees F
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Color
- Copper
- Finish
- Milled
- Fitting Side 2 Connection Type
- Press-fit
- O-Ring Material
- EPDM
- For Media Type
- Non-Potable Water, Potable Water
- Center Stop Type
- No Center Stop
- Compatible Tube Material
- Copper
- Item
- Crimp Reducer
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
Dimensions
- Fitting Side 2 Tube Outer Diameter
- 1/2 in
- Overall Length
- 1 1/4 in
- Center-to-End 1 Length
- 1 7/16 in
- Fitting Side 1 Copper Tube Size
- 1 in
- Fitting Side 2 Copper Tube Size
- 1/2 in
- Center-to-End 2 Length
- 1 in
- Fitting Side 1 Tube Outer Diameter
- 1 1/8 in
Description
Crimp Reducer, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 1 1/4 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.