Adapter - Female
- Mfr # 10075794
- Zoro # G625074421
product price:Â
$
59.45
/ea
Key Features
Standards
CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
Overall Length
2 3/32 in
Application
Cooling, Climate Control, Sprinkler, Vacuum
Compatible Copper Tube Type
Type K, Type L, Type M
Operating Temperature - Maximum
250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075794
- Zoro #
- G625074421
- UPC #
- 683264757943
- Country of Origin
- United States
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Operating Temperature - Maximum
- 250 Degrees F
- Fitting Material
- Brass
- Finish
- Milled
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- For Media Type
- Non-Potable Water, Potable Water
- Fitting Side 1 Connection Type
- Press-fit
- Fitting Features
- Rigid
- Compatible Tube Material
- Copper
- Material Grade
- C27451
- Operating Pressure - Maximum
- 300 psi
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Operating Temperature - Minimum
- 0 Degrees F
- Fitting Side 2 Connection Type
- FNPT
- Connector Type
- Adapter
- Series
- ApolloPress
- Center Stop Type
- No Center Stop
- O-Ring Material
- EPDM
- Resistance Properties
- Corrosion-Resistant
- Color
- Brass
- Item
- Crimp Adapter
Dimensions
- Overall Length
- 2 3/32 in
- Center-to-End 1 Length
- 1 19/32 in
- Fitting Side 2 Tube Outer Diameter
- 1 1/2 in
- Center-to-End 2 Length
- 19/32 in
- Fitting Side 1 Tube Outer Diameter
- 1 5/8 in
- Fitting Side 1 Copper Tube Size
- 1 1/2 in
- Fitting Side 2 Copper Tube Size
- 1 1/4 in
Description
Crimp Adapter, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Brass, Material Grade C27451, O-Ring Material EPDM, Overall Length 2 3/32 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Brass, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.