Fitting Reducer
- Mfr # 10075154
- Zoro # G425074553
product price:Â
$
14.35
/ea
Key Features
Center-to-End 1 Length
1 19/32 in
Fitting Features
Rigid
Fitting Side 2 Copper Tube Size
3/4 in
Material Grade
C12200
Operating Temperature - Maximum
250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075154
- Zoro #
- G425074553
- UPC #
- 683264751545
- Country of Origin
- United States
- Fitting Features
- Rigid
- Material Grade
- C12200
- Operating Temperature - Maximum
- 250 Degrees F
- Compatible Tube Material
- Copper
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Center Stop Type
- No Center Stop
- Series
- ApolloPress
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Operating Temperature - Minimum
- 0 Degrees F
- Fitting Side 2 Connection Type
- Press-fit
- Item
- Crimp Reducer
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Fitting Side 1 Connection Type
- FTG
- O-Ring Material
- EPDM
- Operating Pressure - Maximum
- 300 psi
- For Media Type
- Non-Potable Water, Potable Water
- Fitting Material
- Copper
- Connector Type
- Reducer
- Color
- Copper
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Finish
- Milled
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Resistance Properties
- Corrosion-Resistant
Dimensions
- Center-to-End 1 Length
- 1 19/32 in
- Fitting Side 2 Copper Tube Size
- 3/4 in
- Fitting Side 1 Tube Outer Diameter
- 1 3/8 in
- Center-to-End 2 Length
- 1 1/8 in
- Fitting Side 2 Tube Outer Diameter
- 3/4 in
- Fitting Side 1 Copper Tube Size
- 1 1/4 in
- Overall Length
- 1 3/8 in
Description
Crimp Reducer, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 1 3/8 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.