Shop APOLLO
See all product information
Create Account
Fitting Reducer
- Mfr # 10075156
- Zoro # G325074721
product price:Â
$
16.09
/ea
Key Features
Connector Type
Reducer
Finish
Milled
Center Stop Type
No Center Stop
Standards
CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
Compatible Tube Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075156
- Zoro #
- G325074721
- UPC #
- 683264751569
- Country of Origin
- United States
- Connector Type
- Reducer
- Finish
- Milled
- Item
- Crimp Reducer
- Center Stop Type
- No Center Stop
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Compatible Tube Material
- Copper
- Fitting Material
- Copper
- Material Grade
- C12200
- Operating Temperature - Minimum
- 0 Degrees F
- Series
- ApolloPress
- Resistance Properties
- Corrosion-Resistant
- Operating Temperature - Maximum
- 250 Degrees F
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- For Media Type
- Non-Potable Water, Potable Water
- Fitting Side 1 Connection Type
- FTG
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Color
- Copper
- O-Ring Material
- EPDM
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Operating Pressure - Maximum
- 300 psi
- Fitting Features
- Rigid
- Fitting Side 2 Connection Type
- Press-fit
Dimensions
- Fitting Side 2 Copper Tube Size
- 1 in
- Overall Length
- 1 1/2 in
- Center-to-End 2 Length
- 1 1/8 in
- Fitting Side 2 Tube Outer Diameter
- 1 in
- Fitting Side 1 Tube Outer Diameter
- 1 3/8 in
- Center-to-End 1 Length
- 1 7/16 in
- Fitting Side 1 Copper Tube Size
- 1 1/4 in
Description
Crimp Reducer, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 1 1/2 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.