Shop APOLLO
See all product information
Create Account
Apollo Press Tee, PxPxP, 3"
- Mfr # 10017761
- Zoro # G325074455
product price:Â
$
309.99
/ea
Free Shipping & Returns
Key Features
Fitting Features
Rigid
Includes Center Stop
Dimple Center Stop
Fitting Side 2 Connection Type
Press-fit
Fitting Side 3 Connection Type
Press-fit
Operating Temperature - Minimum
0 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10017761
- Zoro #
- G325074455
- UPC #
- 683264177611
- Country of Origin
- Hungary
- Fitting Features
- Rigid
- Includes Center Stop
- Dimple Center Stop
- Fitting Side 2 Connection Type
- Press-fit
- Fitting Side 3 Connection Type
- Press-fit
- Operating Temperature - Minimum
- 0 Degrees F
- Item
- Crimp Tee
- Compatible Tube Material
- Copper
- Fitting Side 1 Connection Type
- Press-fit
- For Media Type
- Compressed Air, Coolants, Gases, Potable Water
- Finish
- Milled
- Standards
- ANSI/IAPMO/CAN Z1117, ASME B16.51, ICC-ES 1002, IPC, IRC, NSF/ANSI 372, NSF/ANSI 61, NSPC, UPC
- Connector Type
- Coupling
- Operating Pressure - Maximum
- 300 psi
- Fitting Material
- Copper
- Series
- ApolloPress
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
- Operating Temperature - Maximum
- 250 Degrees F
- Material Grade
- C12200
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Compatible Copper Tube Type
- Type K, Type L, Type M
- O-Ring Material
- EPDM
- Application
- Compression, Climate Control, Personal Care
Dimensions
- Fitting Side 2 Copper Tube Size
- 3 in
- Fitting Side 3 Copper Tube Size
- 3 in
- Fitting Side 1 Copper Tube Size
- 3 in
- Overall Length
- 8 1/8 in
Description
Crimp Tee, Application Compression, Climate Control, Personal Care, Fitting Material Copper, Includes Center Stop Dimple Center Stop, Material Grade C12200, O-Ring Material EPDM, Overall Length 8 1/8 in, Standards ANSI/IAPMO/CAN Z1117, ASME B16.51, ICC-ES 1002, IPC, IRC, NSF/ANSI 372, NSF/ANSI 61, NSPC, UPC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.