Shop APOLLO
See all product information
Create Account
Fitting Reducer
- Mfr # 10075158
- Zoro # G724223942
product price:Â
$
23.15
/ea
Key Features
Center-to-End 2 Length
1 3/16 in
Finish
Milled
Material Grade
C12200
Fitting Side 1 Connection Type
FTG
Connector Type
Reducer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075158
- Zoro #
- G724223942
- UPC #
- 683264751583
- Country of Origin
- United States
- Item
- Crimp Reducer
- Finish
- Milled
- Material Grade
- C12200
- Fitting Side 1 Connection Type
- FTG
- Connector Type
- Reducer
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Fitting Material
- Copper
- Operating Temperature - Minimum
- 0 Degrees F
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Compatible Copper Tube Type
- Type K, Type L, Type M
- O-Ring Material
- EPDM
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Operating Pressure - Maximum
- 300 psi
- Center Stop Type
- No Center Stop
- For Media Type
- Non-Potable Water, Potable Water
- Series
- ApolloPress
- Operating Temperature - Maximum
- 250 Degrees F
- Compatible Tube Material
- Copper
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Resistance Properties
- Corrosion-Resistant
- Fitting Features
- Rigid
- Color
- Copper
- Fitting Side 2 Connection Type
- Press-fit
- Wire Color
- Copper
Dimensions
- Center-to-End 2 Length
- 1 3/16 in
- Fitting Side 1 Copper Tube Size
- 1 1/2 in
- Fitting Side 2 Tube Outer Diameter
- 1 in
- Fitting Side 2 Copper Tube Size
- 1 in
- Center-to-End 1 Length
- 2 1/16 in
- Fitting Side 1 Tube Outer Diameter
- 1 5/8 in
- Overall Length
- 1 5/8 in
- Wire Rope Length
- 1 5/8 in
- Length
- 1 5/8 in
Description
Crimp Reducer, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 1 5/8 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.