Shop APOLLO
See all product information
Create Account
Fitting Reducer
- Mfr # 10068004
- Zoro # G724223805
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
250 Degrees F
Center Stop Type
No Center Stop
Vacuum Rating
29.2 in Hg @ 0 to 160 Degrees F
Fitting Material
Copper
Fitting Side 1 Copper Tube Size
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10068004
- Zoro #
- G724223805
- UPC #
- 683264680043
- Country of Origin
- Hungary
- Item
- Crimp Reducer
- Operating Temperature - Maximum
- 250 Degrees F
- Center Stop Type
- No Center Stop
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Fitting Material
- Copper
- Application
- Sprinkler, Climate Control
- Connector Type
- Reducer
- Standards
- ANSI/IAPMO/CAN Z1117, CSA TIL-MSE 13, NSF/ANSI 372, NSF/ANSI 61
- Fitting Side 1 Connection Type
- FTG
- For Media Type
- Non-Potable Water, Potable Water
- Fitting Side 2 Connection Type
- Press-fit
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Operating Pressure - Maximum
- 300 psi
- O-Ring Material
- EPDM
- Operating Temperature - Minimum
- 0 Degrees F
- Series
- ApolloPress
- Fitting Features
- Rigid
- Material Grade
- C12200
- Compatible Tube Material
- Copper
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Finish
- Milled
Dimensions
- Fitting Side 1 Copper Tube Size
- 2 1/2 in
- Center-to-End 2 Length
- 1 23/32 in
- Center-to-End 1 Length
- 1 23/32 in
- Fitting Side 2 Tube Outer Diameter
- 1 1/2 in
- Fitting Side 1 Tube Outer Diameter
- 2 5/8 in
- Fitting Side 2 Copper Tube Size
- 1 1/2 in
- Overall Length
- 4 1/4 in
- Wire Rope Length
- 4 1/4 in
- Length
- 4 1/4 in
Description
Crimp Reducer, Application Sprinkler, Climate Control, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 4 1/4 in, Flange Outside Diameter Not Applicable, Standards ANSI/IAPMO/CAN Z1117, CSA TIL-MSE 13, NSF/ANSI 372, NSF/ANSI 61, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.