Shop APOLLO
See all product information
Create Account
Flange Adapter - Class 125
- Mfr # 10061761
- Zoro # G624224056
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Vacuum Rating
29.2 in Hg @ 0 to 160 Degrees F
Operating Temperature - Minimum
0 Degrees F
Fitting Features
Rigid
Resistance Properties
Corrosion-Resistant
For Media Type
Non-Potable Water, Potable Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10061761
- Zoro #
- G624224056
- UPC #
- 683264617612
- Country of Origin
- Hungary
- Item
- Crimp Adapter
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Operating Temperature - Minimum
- 0 Degrees F
- Fitting Features
- Rigid
- Resistance Properties
- Corrosion-Resistant
- For Media Type
- Non-Potable Water, Potable Water
- Operating Pressure - Maximum
- 300 psi
- Color
- Copper
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Finish
- Milled
- O-Ring Material
- EPDM
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Operating Temperature - Maximum
- 250 Degrees F
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Fitting Material
- Copper
- Fitting Side 2 Connection Type
- Flange
- Connector Type
- Adapter
- Material Grade
- C12200
- Center Stop Type
- No Center Stop
- Compatible Tube Material
- Copper
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Fitting Side 1 Connection Type
- Press-fit
- Series
- ApolloPress
- Wire Color
- Copper
Dimensions
- Overall Length
- 3 5/8 in
- Fitting Side 1 Tube Outer Diameter
- 2 5/8 in
- Fitting Side 2 Copper Tube Size
- 2 1/2 in
- Fitting Side 1 Copper Tube Size
- 2 1/2 in
- Wire Rope Length
- 3 5/8 in
- Length
- 3 5/8 in
Description
Crimp Adapter, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 3 5/8 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.