Shop APOLLO
See all product information
Create Account
Tee - Female
- Mfr # 10066584
- Zoro # G624224131
product price:Â
$
54.39
/ea
Key Features
Fitting Material
Copper
Compatible Tool Brand
Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
Operating Temperature - Minimum
0 Degrees F
Compatible Copper Tube Type
Type K, Type L, Type M
Overall Length
3 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10066584
- Zoro #
- G624224131
- UPC #
- 683264665842
- Country of Origin
- United States
- Fitting Material
- Copper
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
- Operating Temperature - Minimum
- 0 Degrees F
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Application
- Compression, Climate Control, Personal Care, Vacuum
- Fitting Side 1 Connection Type
- Press-fit
- Color
- Copper
- Compatible Tube Material
- Copper
- O-Ring Material
- EPDM
- Operating Pressure - Maximum
- 300 psi
- Fitting Side 2 Connection Type
- Press-fit
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- For Media Type
- Compressed Air, Coolants, Gases, Potable Water
- Series
- ApolloPress
- Standards
- CRN, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61
- Item
- Crimp Tee
- Connector Type
- Reducer
- Material Grade
- C12200
- Fitting Side 3 Connection Type
- FNPT
- Operating Temperature - Maximum
- 250 Degrees F
- Fitting Features
- Rigid
- Includes Center Stop
- No Center Stop
- Finish
- Milled
- Wire Color
- Copper
Dimensions
- Overall Length
- 3 3/8 in
- Fitting Side 1 Copper Tube Size
- 1 1/4 in
- Fitting Side 2 Copper Tube Size
- 1 1/4 in
- Fitting Side 3 Copper Tube Size
- 1/2 in
- Wire Rope Length
- 3 3/8 in
- Length
- 3 3/8 in
Description
Crimp Tee, Application Compression, Climate Control, Personal Care, Vacuum, Fitting Material Copper, Includes Center Stop No Center Stop, Material Grade C12200, O-Ring Material EPDM, Overall Length 3 3/8 in, Standards CRN, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, Color Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.