Flange Adapter - Class 150
- Mfr # 10061769
- Zoro # G824224092
product price:Â
$
363.99
/ea
Free Shipping & Returns
Key Features
Series
ApolloPress
Operating Pressure - Maximum
300 psi
Fitting Side 1 Tube Outer Diameter
3 1/8 in
Connector Type
Adapter
Operating Temperature - Maximum
250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10061769
- Zoro #
- G824224092
- UPC #
- 683264617698
- Country of Origin
- Hungary
- Item
- Crimp Adapter
- Series
- ApolloPress
- Operating Pressure - Maximum
- 300 psi
- Connector Type
- Adapter
- Operating Temperature - Maximum
- 250 Degrees F
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Fitting Side 2 Connection Type
- Flange
- Operating Temperature - Minimum
- 0 Degrees F
- Material Grade
- C12200
- Fitting Side 1 Connection Type
- Press-fit
- Finish
- Milled
- For Media Type
- Non-Potable Water, Potable Water
- Fitting Features
- Rigid
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Center Stop Type
- No Center Stop
- Compatible Tube Material
- Copper
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Fitting Material
- Copper
- O-Ring Material
- EPDM
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Resistance Properties
- Corrosion-Resistant
- Color
- Copper
- Wire Color
- Copper
Dimensions
- Fitting Side 1 Tube Outer Diameter
- 3 1/8 in
- Fitting Side 2 Copper Tube Size
- 3 in
- Fitting Side 1 Copper Tube Size
- 3 in
- Overall Length
- 3 5/8 in
- Wire Rope Length
- 3 5/8 in
- Length
- 3 5/8 in
Description
Crimp Adapter, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 3 5/8 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.