Shop APOLLO

Tee - Reducing

  • Mfr # 10066125
  • Zoro # G224224180

product price: 
$
215.99
/ea
Free Shipping & Returns

Key Features

Color
Copper
Overall Length
5 15/32 in
Fitting Side 1 Connection Type
Press-fit
Fitting Material
Copper
For Media Type
Compressed Air, Coolants, Gases, Potable Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10066125
Zoro #
G224224180
UPC #
683264661257
Country of Origin
United States

Dimensions

Overall Length
5 15/32 in
Fitting Side 1 Copper Tube Size
2 in
Fitting Side 3 Copper Tube Size
1 1/2 in
Fitting Side 2 Copper Tube Size
1 1/4 in
Wire Rope Length
5 15/32 in
Length
5 15/32 in

Details

Color
Copper
Fitting Side 1 Connection Type
Press-fit
Fitting Material
Copper
For Media Type
Compressed Air, Coolants, Gases, Potable Water
Connector Type
Reducer
Material Grade
C12200
O-Ring Material
EPDM
Item
Crimp Reducing Tee
Operating Pressure - Maximum
300 psi
Compatible Tube Material
Copper
Fitting Side 3 Connection Type
Press-fit
Standards
CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC
Application
Compression, Climate Control, Personal Care, Vacuum
Fitting Side 2 Connection Type
Press-fit
Operating Temperature - Minimum
0 Degrees F
Compatible Tool Brand
Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
Compatible Copper Tube Type
Type K, Type L, Type M
Operating Temperature - Maximum
250 Degrees F
Vacuum Rating
29.2 in Hg @ 0 to 160 Degrees F
Series
ApolloPress
Includes Center Stop
Dimple Center Stop
Fitting Features
Rigid
Finish
Milled
Wire Color
Copper

Description

Crimp Reducing Tee, Application Compression, Climate Control, Personal Care, Vacuum, Fitting Material Copper, Includes Center Stop Dimple Center Stop, Material Grade C12200, O-Ring Material EPDM, Overall Length 5 15/32 in, Standards CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.