Zoro Homepage

POP Safety Valve, 3/4 x 1-1/4In, 150psi

  • Mfr # 511EDBKMAA0150

  • Zoro # G0208214


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/4"
Outlet Size
1 1/4"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511EDBKMAA0150
Zoro #
G0208214
UPC #
670750117947
Country of Origin
United States

Dimensions

Inlet Size
3/4"
Outlet Size
1 1/4"
Overall Height
9 in
Overall Length
9 1/2 in
Outlet Connection Size
1 1/4 in
Inlet Connection Size
3/4 in

Description

POP Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 1 1/4 in, Factory Set Pressure 165 psi, Pressure Range 15 to 300 psi, Disc Material 316 Stainless Steel, Overall Height 5 5/8 in, Overall Length 9 1/2 in, Seat Material Metal, Spring Material Stainless Steel, Temp. Range -320 Degrees to 406 Degrees F, Test Lever Test Lever Included, Standards CRN

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.