Zoro Homepage

POP Safety Valve, 3/4 x 1 In, 50 psi, SS

  • Mfr # 541DDBKMAA0050

  • Zoro # G0213735


product price: $968.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/4"
Outlet Size
1"
Body Material
Stainless steel
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
541DDBKMAA0050
Zoro #
G0213735
UPC #
670750130915
Country of Origin
United States

Dimensions

Inlet Size
3/4"
Outlet Size
1"
Overall Height
7-1/2"
Overall Length
9 1/2 in
Inlet Connection Size
3/4 in
Outlet Connection Size
1 in

Details

Body Material
Stainless steel
Item
POP Safety Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Standards
ASME Section VIII UV, NB, CSA CRN
Test Lever
No
Spring Material
Stainless Steel
Disc Material
316 Stainless Steel
Application
Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc
Pressure Range
15 to 1200 psi
Factory Set Pressure
50 psi
Seat Material
Metal
Temp. Range
-320 Degrees to 800 Degrees F
Product Type
Safety Relief Valve
Operating Temperature - Minimum
-320 Degrees F
Inlet Connection Gender
Male
Outlet Connection Gender
Female
Outlet Connection Type
NPT
ASME Section Code
Section VIII
Operating Temperature - Maximum
800 Degrees F
Operating Pressure - Minimum
20 psi
Operating Pressure - Maximum
1,214 psi
For Media
Air, Gas, Steam
Inlet Connection Type
NPT

Description

POP Safety Relief Valve, Body Material Stainless Steel, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 1 in, Factory Set Pressure 50 psig, Pressure Range 15 to 1200 psi, Disc Material 316 Stainless Steel, Overall Height 5 5/8 in, Overall Length 9 1/2 in, Seat Material Metal, Spring Material Stainless Steel, Temp. Range -320 Degrees to 800 Degrees F, Test Lever Test Lever Included, Standards CF8M (1.4408), CRN, NSF

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.