Reduced Pressure Zone Backflow Preventer

  • Mfr # 4ALF206T2F

  • Zoro # G5151641


product price:  $848.99
/ea
Free Shipping & Returns

Key Features

Body Material
Lead Free Bronze
Temp. Range
33 Degrees to 180 Degrees F
Width
5-1/8"
Pipe Size
1-1/4"
Standards
Build America Buy America (BABA) Act, Buy American Act (BAA), NSF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4ALF206T2F
Zoro #
G5151641
UPC #
763935481893
Country of Origin
United States

Dimensions

Width
5-1/8"
Pipe Size
1-1/4"
Height
9-7/8"
Size
1-1/4"
Length
17-1/2"
Overall Height
9.88 in
Connection Size - Side 1
1 1/4 in
Overall Width
5.13 in
Nominal Valve Size
1 1/4 in
Overall Length
17.5 in
Connection Size - Side 2
1 1/4 in
Check Valve Length
11 3/4 in

Details

Item
Reduced Pressure Zone Backflow Preventer
Body Material
Lead Free Bronze
Temp. Range
33 Degrees to 180 Degrees F
Standards
Build America Buy America (BABA) Act, Buy American Act (BAA), NSF
Connection
FNPT
Max. Temp.
180 Degrees F
Series
Apollo 4ALF-200
Max. Pressure
175 psi
Material of Construction
Lead-Free Bronze
Seat Material
Silicone
Spring Material
Stainless Steel
Includes
No Items
Flow
99 gpm
Shut-Off Valve Included
Ball Valve
Connection Gender - Side 1
Female
Maximum Pressure - Operating
175 psi
Number of Test Ports
4
Handle Material
Stainless Steel
For Media
Water
Operating Temperature - Minimum
33 Degrees F
Includes Atmospheric Vent
No Atmospheric Vent
Backflow Preventer Type
Reduced Pressure Assembly (RP)
Connection Type - Side 1
NPT
Cracking Pressure
5 psi
Manufacturer Warranty
5 yr
Includes Flood Protection
No Flood Protection
Connection Type - Side 2
NPT
Hazard Protection Level
High Health Hazard
Includes Freeze Sensor
No Freeze Sensor
Operating Temperature - Maximum
180 Degrees F
Includes Strainer
No Strainer
Mounting Orientation
Horizontal
Connection Gender - Side 2
Female
Check Mechanism Material
Glass-Filled PPO
Valve Series
4A

Description

Reduced Pressure Principle ValveSize 1-1/4 In., Connection NPT, Material of Construction Lead-Free Bronze, Temp. Range (F) 33 To 180, Max. Temp. (F) 180, Max. Pressure (PSI) 175, Width (In.) 5-1/8, Length (In.) 18-5/8, For Use With Mfr. No. 4ALF206T2, Standards ASSE 1013/CSA B64.4, Compliance CA.AB1953/VT S.152

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.