Reducing Coupling, 1/2 x 1 in, PEX, Poly Alloy, 200 psi Pressure, 5PK
- Mfr # EPXPAC1215PK
- Zoro # G522914233
product price:Â
$
20.59
/pk of 5, $4.12/ea
Key Features
Connection Type
PEX
Material
Poly Alloy
Max. Pressure
200 psi
Temp. Range
200° F
Pipe Size - Pipe Fitting
1/2 x 1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EPXPAC1215PK
- Zoro #
- G522914233
- UPC #
- 810053462430
- Country of Origin
- Viet Nam
- Connection Type
- PEX
- Material
- Poly Alloy
- Max. Pressure
- 200 psi
- Temp. Range
- 200° F
Dimensions
- Pipe Size - Pipe Fitting
- 1/2 x 1 in
Description
Apollo Expansion PEX poly alloy fittings are exclusively designed for use with PEX-A pipe. The fittings offer a larger I.D. than traditional crimp fittings for full flow resulting in fast delivery of potable water. For use with PEX-A pipe only. Suitable for use in hot and cold domestic potable water and hydronic heating and cooling piping systems. Compatible with Uponor (Wirsbo) ProPEX piping systems. *ProPEX is a trademark of Uponor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.