Shop APOLLO

Schedule 40 3/4 in. Slip in to X 3/4 in. D FNPT CPVC Female Adapter 10 pk

  • Mfr # CPVCFA34W10PK
  • Zoro # G101259267

product price: 
$
11.29
/ea

Key Features

Pipe Type
Female Adapter
Material - Pipe
CPVC
Max. Pressure
400 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPVCFA34W10PK
Zoro #
G101259267
UPC #
850003465890
Country of Origin
China

Details

Pipe Type
Female Adapter
Material - Pipe
CPVC
Max. Pressure
400 psi

Description

The Apollo CPVC-CTS female adapter is made of Chlorinated Polyvinyl Chloride (CPVC) and is ideally suited for hot and cold water pressure distribution systems in residential and commercial applications. The CPVC-CTS female adapter with washer features a female socket x female NPT threaded connection and allows for adapting a solvent weld connection to a threaded connection. CPVC has proven to be an excellent material for hot corrosive liquids, hot and cold water distribution and similar applications above the temperature range of PVC. CPVC will not rust, pit, scale or corrode. CPVC fittings are easy to install and are joined by solvent cementing or threading.


  • • Ideal for use in hot and cold water pressure distribution systems
  • • Easy to install and joined by solvent cementing or threading
  • • Compatible with CPVC pipe
  • • Not compatible with gases or compressed air
  • • Meets UPC, IPC and cUPC standard
  • • Pack of 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.