Street Adapter - Female
- Mfr # 10075762
- Zoro # G125075065
product price:Â
$
20.29
/ea
Key Features
Standards
ANSI/IAPMO/CAN Z1117, CSA TIL-MSE 13, NSF/ANSI 372, NSF/ANSI 61
Fitting Side 2 Tube Outer Diameter
3/4 in
Operating Temperature - Maximum
250 Degrees F
Fitting Features
Rigid
Operating Pressure - Maximum
300 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075762
- Zoro #
- G125075065
- UPC #
- 683264757622
- Country of Origin
- United States
- Standards
- ANSI/IAPMO/CAN Z1117, CSA TIL-MSE 13, NSF/ANSI 372, NSF/ANSI 61
- Operating Temperature - Maximum
- 250 Degrees F
- Fitting Features
- Rigid
- Operating Pressure - Maximum
- 300 psi
- Series
- ApolloPress
- For Media Type
- Non-Potable Water, Potable Water
- Center Stop Type
- No Center Stop
- Fitting Side 2 Connection Type
- FNPT
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Fitting Side 1 Connection Type
- FTG
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Finish
- Milled
- Fitting Material
- Copper
- Application
- Sprinkler, Climate Control
- Item
- Crimp Adapter
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Operating Temperature - Minimum
- 0 Degrees F
- Compatible Tube Material
- Copper
- Material Grade
- C12200
- Connector Type
- Adapter
- O-Ring Material
- EPDM
Dimensions
- Fitting Side 2 Tube Outer Diameter
- 3/4 in
- Fitting Side 1 Copper Tube Size
- 1/2 in
- Overall Length
- 1 27/32 in
- Fitting Side 2 Copper Tube Size
- 1/2 in
- Fitting Side 1 Tube Outer Diameter
- 5/8 in
Description
Crimp Adapter, Application Sprinkler, Climate Control, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 1 27/32 in, Flange Outside Diameter Not Applicable, Standards ANSI/IAPMO/CAN Z1117, CSA TIL-MSE 13, NSF/ANSI 372, NSF/ANSI 61, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.