Tee - Reducing
- Mfr # 10017784
- Zoro # G925075760
product price:Â
$
18.85
/ea
Key Features
Application
Compression, Climate Control, Personal Care, Vacuum
For Media Type
Compressed Air, Coolants, Gases, Potable Water
Standards
CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC
Material Grade
C12200
Fitting Side 3 Connection Type
Press-fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10017784
- Zoro #
- G925075760
- UPC #
- 683264177840
- Country of Origin
- China
- Application
- Compression, Climate Control, Personal Care, Vacuum
- For Media Type
- Compressed Air, Coolants, Gases, Potable Water
- Standards
- CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Material Grade
- C12200
- Fitting Side 3 Connection Type
- Press-fit
- Compatible Tube Material
- Copper
- Operating Pressure - Maximum
- 300 psi
- Includes Center Stop
- Rolled Center Stop
- Fitting Side 1 Connection Type
- Press-fit
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Fitting Features
- Rigid
- Finish
- Milled
- Fitting Side 2 Connection Type
- Press-fit
- Connector Type
- Reducer
- Operating Temperature - Minimum
- 0 Degrees F
- O-Ring Material
- EPDM
- Fitting Material
- Copper
- Item
- Crimp Reducing Tee
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Series
- ApolloPress
- Operating Temperature - Maximum
- 250 Degrees F
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
- Color
- Copper
Dimensions
- Fitting Side 1 Copper Tube Size
- 3/4 in
- Overall Length
- 2 31/32 in
- Fitting Side 3 Copper Tube Size
- 1/2 in
- Fitting Side 2 Copper Tube Size
- 1/2 in
Description
Crimp Reducing Tee, Application Compression, Climate Control, Personal Care, Vacuum, Fitting Material Copper, Includes Center Stop Rolled Center Stop, Material Grade C12200, O-Ring Material EPDM, Overall Length 2 31/32 in, Standards CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.