Street Adapter - Female
- Mfr # 10075766
- Zoro # G525074521
product price:Â
$
22.59
/ea
Key Features
Fitting Material
Brass
O-Ring Material
EPDM
Operating Temperature - Maximum
250 Degrees F
Fitting Side 2 Tube Outer Diameter
1 in
Compatible Copper Tube Type
Type K, Type L, Type M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075766
- Zoro #
- G525074521
- UPC #
- 683264757660
- Country of Origin
- United States
- Fitting Material
- Brass
- O-Ring Material
- EPDM
- Operating Temperature - Maximum
- 250 Degrees F
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Series
- ApolloPress
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Item
- Crimp Adapter
- Resistance Properties
- Corrosion-Resistant
- Fitting Features
- Rigid
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Finish
- Milled
- For Media Type
- Non-Potable Water, Potable Water
- Center Stop Type
- No Center Stop
- Fitting Side 2 Connection Type
- FNPT
- Fitting Side 1 Connection Type
- FTG
- Operating Temperature - Minimum
- 0 Degrees F
- Compatible Tube Material
- Copper
- Connector Type
- Adapter
- Operating Pressure - Maximum
- 300 psi
- Material Grade
- C27451
- Color
- Brass
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
Dimensions
- Fitting Side 2 Tube Outer Diameter
- 1 in
- Fitting Side 1 Copper Tube Size
- 1/2 in
- Overall Length
- 1 1/4 in
- Fitting Side 1 Tube Outer Diameter
- 5/8 in
- Fitting Side 2 Copper Tube Size
- 3/4 in
- Center-to-End 2 Length
- 11/16 in
- Center-to-End 1 Length
- 1 3/32 in
Description
Crimp Adapter, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Brass, Material Grade C27451, O-Ring Material EPDM, Overall Length 1 1/4 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Brass, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.