Street Adapter - Male
- Mfr # 10075816
- Zoro # G325074486
product price:Â
$
18.55
/ea
Key Features
For Media Type
Non-Potable Water, Potable Water
Connector Type
Adapter
Fitting Side 2 Copper Tube Size
1/2 in
Resistance Properties
Corrosion-Resistant
Operating Temperature - Maximum
250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075816
- Zoro #
- G325074486
- UPC #
- 683264758162
- Country of Origin
- United States
- For Media Type
- Non-Potable Water, Potable Water
- Connector Type
- Adapter
- Resistance Properties
- Corrosion-Resistant
- Operating Temperature - Maximum
- 250 Degrees F
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61
- Compatible Tube Material
- Copper
- Fitting Features
- Rigid
- O-Ring Material
- EPDM
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Fitting Side 2 Connection Type
- MNPT
- Operating Temperature - Minimum
- 0 Degrees F
- Fitting Material
- Brass
- Item
- Crimp Adapter
- Color
- Brass
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Finish
- Milled
- Series
- ApolloPress
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Center Stop Type
- No Center Stop
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Operating Pressure - Maximum
- 300 psi
- Fitting Side 1 Connection Type
- FTG
- Material Grade
- C27451
Dimensions
- Fitting Side 2 Copper Tube Size
- 1/2 in
- Overall Length
- 27/32 in
- Center-to-End 2 Length
- 1 3/32 in
- Fitting Side 1 Copper Tube Size
- 1/2 in
- Fitting Side 2 Tube Outer Diameter
- 3/4 in
- Fitting Side 1 Tube Outer Diameter
- 1 5/8 in
- Center-to-End 1 Length
- 1 5/16 in
Description
Crimp Adapter, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Brass, Material Grade C27451, O-Ring Material EPDM, Overall Length 27/32 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, Color Brass, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.