Shop APOLLO
See all product information
Create Account
Adapter - Male
- Mfr # 10075856
- Zoro # G825074795
product price:Â
$
35.59
/ea
Key Features
Fitting Features
Rigid
Application
Cooling, Climate Control, Sprinkler, Vacuum
For Media Type
Non-Potable Water, Potable Water
Connector Type
Adapter
Fitting Side 2 Copper Tube Size
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075856
- Zoro #
- G825074795
- UPC #
- 683264758568
- Country of Origin
- United States
- Fitting Features
- Rigid
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- For Media Type
- Non-Potable Water, Potable Water
- Connector Type
- Adapter
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Fitting Side 1 Connection Type
- Press-fit
- Operating Temperature - Maximum
- 250 Degrees F
- Fitting Side 2 Connection Type
- MNPT
- Fitting Material
- Brass
- Operating Temperature - Minimum
- 0 Degrees F
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Finish
- Milled
- Center Stop Type
- No Center Stop
- O-Ring Material
- EPDM
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Color
- Brass
- Series
- ApolloPress
- Compatible Tube Material
- Copper
- Operating Pressure - Maximum
- 300 psi
- Material Grade
- C27451
- Resistance Properties
- Corrosion-Resistant
- Item
- Crimp Adapter
Dimensions
- Fitting Side 2 Copper Tube Size
- 1 1/4 in
- Overall Length
- 1 23/32 in
- Center-to-End 1 Length
- 1 11/32 in
- Fitting Side 2 Tube Outer Diameter
- 1 1/2 in
- Fitting Side 1 Tube Outer Diameter
- 1 1/8 in
- Center-to-End 2 Length
- 1 1/8 in
- Fitting Side 1 Copper Tube Size
- 1 in
Description
Crimp Adapter, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Brass, Material Grade C27451, O-Ring Material EPDM, Overall Length 1 23/32 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Brass, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.