Street Adapter - Male
- Mfr # 10075818
- Zoro # G825074788
product price:Â
$
19.79
/ea
Key Features
Operating Temperature - Maximum
250 Degrees F
Application
Cooling, Climate Control, Sprinkler, Vacuum
For Media Type
Non-Potable Water, Potable Water
Material Grade
C27451
Fitting Side 2 Connection Type
MNPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075818
- Zoro #
- G825074788
- UPC #
- 683264758186
- Country of Origin
- United States
- Operating Temperature - Maximum
- 250 Degrees F
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- For Media Type
- Non-Potable Water, Potable Water
- Material Grade
- C27451
- Fitting Side 2 Connection Type
- MNPT
- Series
- ApolloPress
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Center Stop Type
- No Center Stop
- Fitting Side 1 Connection Type
- FTG
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Operating Pressure - Maximum
- 300 psi
- Item
- Crimp Adapter
- Resistance Properties
- Corrosion-Resistant
- Compatible Tube Material
- Copper
- Finish
- Milled
- Fitting Material
- Brass
- Fitting Features
- Rigid
- O-Ring Material
- EPDM
- Operating Temperature - Minimum
- 0 Degrees F
- Color
- Brass
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61
- Connector Type
- Adapter
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
Dimensions
- Center-to-End 2 Length
- 13/16 in
- Fitting Side 1 Tube Outer Diameter
- 1 5/8 in
- Center-to-End 1 Length
- 1 5/32 in
- Fitting Side 2 Copper Tube Size
- 3/8 in
- Overall Length
- 11/16 in
- Fitting Side 1 Copper Tube Size
- 1/2 in
- Fitting Side 2 Tube Outer Diameter
- 1/2 in
Description
Crimp Adapter, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Brass, Material Grade C27451, O-Ring Material EPDM, Overall Length 11/16 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, Color Brass, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.