
Strt, SS, FTG 1 1/2 in, Tube 3/4 in
Mfr # 123456893
Zoro # G615892868
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Standards
CRN, FM, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL Listed, ULC
For Media Type
Compressed Air, Gases, Potable Water
Fitting Side 2 Connection Type
Tube
Overall Length
99 mm
Fitting Side 1 Connection Type
FTG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123456893
Zoro #
G615892868
UPC #
8711985493818
Country of Origin
United States
Dimensions
Overall Length
99 mm
Center-to-End 1 Length
1 1/2 in
Fitting Side 1 Pipe Size
1 1/2 in
Center-to-End 2 Length
2 13/32 in
Fitting Side 2 Pipe Size
3/4 in
Details
Item
Crimp Fitting
Standards
CRN, FM, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL Listed, ULC
For Media Type
Compressed Air, Gases, Potable Water
Fitting Side 2 Connection Type
Tube
Fitting Side 1 Connection Type
FTG
Fitting Shape
Straight
Operating Pressure - Maximum
500 psi
O-Ring Material
HNBR
Application
Cooling, Climate Control, Sprinkler, Vacuum
Series
SmartPress
Compatible Tube Material
Stainless Steel
Material Grade
316L
Color
Silver
Fitting Material
Stainless Steel
Operating Temperature - Minimum
-22 Degrees F
Operating Temperature - Maximum
212 Degrees F
Connector Type
Reducer
Description
Crimp Couplings and Adapters
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.