Zoro Homepage

Strt, SS, Press-fit 1/2", Press-fit 1/2"

  • Mfr # 123456929

  • Zoro # G716090538


product price: $58.49
/ea

Key Features

Standards
CRN, FM, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL Listed, ULC
For Media Type
Compressed Air, Potable Water, Gases
Series
SmartPress
Fitting Material
Stainless Steel
O-Ring Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123456929
Zoro #
G716090538
UPC #
8711985490978
Country of Origin
United States

Dimensions

Center-to-End 2 Length
1 7/8 in
Overall Length
97 mm
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Pipe Size
1/2 in
Center-to-End 1 Length
1 7/8 in
Compatible Tube Wall Thickness
0.07 in

Details

Standards
CRN, FM, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL Listed, ULC
Item
Crimp Coupling Fitting
For Media Type
Compressed Air, Potable Water, Gases
Series
SmartPress
Fitting Material
Stainless Steel
O-Ring Material
EPDM
Application
Cooling, Climate Control, Sprinkler, Vacuum
Operating Temperature - Minimum
-31 Degrees F
Connector Type
Coupling
Fitting Side 1 Connection Type
Press-fit
Fitting Side 2 Connection Type
Press-fit
Material Grade
316L
Compatible Tube Material
Stainless Steel
Color
Silver
Operating Pressure - Maximum
500 psi
Operating Temperature - Maximum
275 Degrees F
Fitting Shape
Straight

Description

Crimp Couplings and Adapters

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.