Zoro Homepage

Strt, SS, Press-fit 2 in, MNPT 2 in

  • Mfr # 123456829

  • Zoro # G216015376


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Standards
CRN, FM, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL Listed, ULC
Fitting Side 2 Connection Type
MNPT
Compatible Tube Material
Stainless Steel
Application
Cooling, Climate Control, Sprinkler, Vacuum
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123456829
Zoro #
G216015376
UPC #
8711985493177
Country of Origin
United States

Dimensions

Fitting Side 2 Pipe Size
2 in
Center-to-End 1 Length
1 29/32 in
Overall Length
92 mm
Center-to-End 2 Length
1 11/16 in
Fitting Side 1 Pipe Size
2 in
Compatible Tube Wall Thickness
0.1 in

Details

Item
Crimp Adapter Fitting
Standards
CRN, FM, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL Listed, ULC
Fitting Side 2 Connection Type
MNPT
Compatible Tube Material
Stainless Steel
Application
Cooling, Climate Control, Sprinkler, Vacuum
Color
Silver
Connector Type
Adapter
Series
SmartPress
Fitting Shape
Straight
O-Ring Material
HNBR
Operating Temperature - Maximum
212 Degrees F
Operating Pressure - Maximum
500 psi
Operating Temperature - Minimum
-22 Degrees F
Fitting Material
Stainless Steel
For Media Type
Compressed Air, Gases, Potable Water
Fitting Side 1 Connection Type
Press-fit
Material Grade
316L

Description

Crimp Couplings and Adapters

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.