
Strt, SS, Press-fit 2 in, Press-fit 2 in
Mfr # 123456928
Zoro # G616015396
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Standards
CRN, FM, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL Listed, ULC
Fitting Side 2 Pipe Size
2 in
Fitting Side 1 Pipe Size
2 in
Fitting Shape
Straight
O-Ring Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123456928
Zoro #
G616015396
UPC #
8711985490961
Country of Origin
United States
Dimensions
Fitting Side 2 Pipe Size
2 in
Fitting Side 1 Pipe Size
2 in
Center-to-End 2 Length
1 31/32 in
Compatible Tube Wall Thickness
0.1 in
Overall Length
101 mm
Center-to-End 1 Length
1 31/32 in
Details
Item
Crimp Coupling Fitting
Standards
CRN, FM, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL Listed, ULC
Fitting Shape
Straight
O-Ring Material
EPDM
Color
Silver
Application
Cooling, Climate Control, Sprinkler, Vacuum
Connector Type
Coupling
Operating Temperature - Maximum
275 Degrees F
Fitting Material
Stainless Steel
Fitting Side 1 Connection Type
Press-fit
Compatible Tube Material
Stainless Steel
Operating Pressure - Maximum
500 psi
Fitting Side 2 Connection Type
Press-fit
For Media Type
Compressed Air, Potable Water, Gases
Operating Temperature - Minimum
-31 Degrees F
Series
SmartPress
Material Grade
316L
Description
Crimp Couplings and Adapters
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.