
Strt, SS, Press-fit11/2", Flange11/2"
Mfr # 123456907
Zoro # G315892946
product price: $496.99
/ea
Free Shipping & Returns
Key Features
Standards
CRN, FM, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL Listed, ULC
Fitting Side 2 Connection Type
Flange
Fitting Side 1 Pipe Size
1 1/2 in
Center-to-End 1 Length
3 11/16 in
Series
SmartPress
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123456907
Zoro #
G315892946
UPC #
8711985492019
Country of Origin
United States
Dimensions
Fitting Side 1 Pipe Size
1 1/2 in
Center-to-End 1 Length
3 11/16 in
Overall Length
125 mm
Compatible Tube Wall Thickness
0.1 in
Fitting Side 2 Pipe Size
1 1/2 in
Details
Standards
CRN, FM, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL Listed, ULC
Item
Crimp Adapter Fitting
Fitting Side 2 Connection Type
Flange
Series
SmartPress
O-Ring Material
HNBR
Operating Pressure - Maximum
500 psi
Fitting Material
Stainless Steel
Fitting Shape
Straight
Connector Type
Adapter
Operating Temperature - Maximum
212 Degrees F
Material Grade
316L
Color
Silver
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Minimum
-22 Degrees F
Compatible Tube Material
Stainless Steel
For Media Type
Compressed Air, Gases, Potable Water
Application
Cooling, Climate Control, Sprinkler, Vacuum
Description
Crimp Couplings and Adapters
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.