Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T and P Relief Valve, FNPT, 3/4 In. Inlet

  • Mfr # 18C5125125

  • Zoro # G2774046


product price: $90.25
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/4"
Outlet Size
3/4"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18C5125125
Zoro #
G2774046
UPC #
670750139802
Country of Origin
United States

Dimensions

Inlet Size
3/4"
Outlet Size
3/4"
Body Width
1 1/2 in
Thermostat Length
5 in
Body Height
10 7/8 in
Shank Length
Standard
Overall Height
10-7/8"
Overall Width
1-1/2"
Height
10-53/64"
Width
1-1/2"
Inlet Connection Size
3/4 in
Outlet Connection Size
3/4 in

Details

Body Material
Bronze
Item
Temperature and Pressure Relief Valve
Outlet Type
FNPT
Inlet Type
FNPT
Spring Material
Stainless Steel
BtuH
1,619,000
Factory Set Pressure
125 psi
Auto Re-Seating
Yes
Max. Temp.
210 Degrees F
Standards
Certified ANSI Z21.22 And CSA 4.4, Listed By ASME Section IV And CSA
Type
Direct Acting
Application
Water Heaters
Operating Pressure - Maximum
150 psi
Outlet Connection Gender
Female
For Media
Hot Water
Inlet Connection Gender
Female
Preset Temperature
210 Degrees F
Outlet Connection Type
NPT
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
210 Degrees F
ASME Section Code
Section IV
Inlet Connection Type
NPT

Description

Temperature and Pressure Relief Valve, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Thermostat Length 5 in, Body Height 5 5/8 in, 205,000 BtuH BtuH, Factory Set Pressure 125 psi, Max. Temp. 210 Degrees F, Shank Length Standard, Auto Re-Seating Yes, Body Material Bronze, Spring Material Stainless Steel, Body Width 6 1/2 in, Standards ANSI Z21.22, ASME Code HV, CSA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.