T and P Relief Valve, MNPT x FNPT
Mfr # 18C5314150
Zoro # G1172997
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Inlet Size
1 1/4"
Outlet Size
1"
Connection Type
MNPT x FNPT
Body Material
Bronze
Outlet Type
FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18C5314150
Zoro #
G1172997
UPC #
670750122019
Country of Origin
United States
Dimensions
Inlet Size
1 1/4"
Outlet Size
1"
Body Height
10 1/4 in
Body Width
1 3/4 in
Shank Length
Standard
Thermostat Length
4 in
Overall Width
1-3/4"
Overall Height
10-1/4"
Height
10-1/4"
Width
1-3/4"
Inlet Connection Size
1 1/4 in
Outlet Connection Size
1 in
Description
Temperature and Pressure Relief Valve, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 1/4 in, Outlet Size 1 in, Thermostat Length 4 in, Body Height 5 5/8 in, 750,000 BtuH BtuH, Factory Set Pressure 150 psi, Max. Temp. 210 Degrees F, Shank Length Standard, Auto Re-Seating Yes, Body Material Bronze, Spring Material Stainless Steel, Body Width 6 1/2 in, Standards ANSI Z21.22, ASME Code HV, CSA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.