Tee - Female
- Mfr # 10066583
- Zoro # G125075669
product price:Â
$
47.79
/ea
Key Features
Fitting Side 3 Copper Tube Size
3/4 in
Application
Compression, Climate Control, Personal Care, Vacuum
Finish
Milled
Operating Temperature - Minimum
0 Degrees F
For Media Type
Compressed Air, Coolants, Gases, Potable Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10066583
- Zoro #
- G125075669
- UPC #
- 683264665835
- Country of Origin
- United States
- Application
- Compression, Climate Control, Personal Care, Vacuum
- Finish
- Milled
- Operating Temperature - Minimum
- 0 Degrees F
- For Media Type
- Compressed Air, Coolants, Gases, Potable Water
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
- Operating Pressure - Maximum
- 300 psi
- Standards
- CRN, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61
- Fitting Material
- Copper
- Connector Type
- Reducer
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Includes Center Stop
- No Center Stop
- Fitting Side 2 Connection Type
- Press-fit
- Operating Temperature - Maximum
- 250 Degrees F
- Color
- Copper
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Series
- ApolloPress
- Fitting Side 3 Connection Type
- FNPT
- Compatible Tube Material
- Copper
- Fitting Features
- Rigid
- Fitting Side 1 Connection Type
- Press-fit
- Item
- Crimp Tee
- Material Grade
- C12200
- O-Ring Material
- EPDM
Dimensions
- Fitting Side 3 Copper Tube Size
- 3/4 in
- Overall Length
- 3 1/2 in
- Fitting Side 2 Copper Tube Size
- 1 in
- Fitting Side 1 Copper Tube Size
- 1 in
Description
Crimp Tee, Application Compression, Climate Control, Personal Care, Vacuum, Fitting Material Copper, Includes Center Stop No Center Stop, Material Grade C12200, O-Ring Material EPDM, Overall Length 3 1/2 in, Standards CRN, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, Color Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.