Tee - Female
- Mfr # 10066585
- Zoro # G924224145
product price:Â
$
56.39
/ea
Key Features
Operating Temperature - Minimum
0 Degrees F
Application
Compression, Climate Control, Personal Care, Vacuum
Operating Temperature - Maximum
250 Degrees F
Compatible Copper Tube Type
Type K, Type L, Type M
Fitting Side 2 Connection Type
Press-fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10066585
- Zoro #
- G924224145
- UPC #
- 683264665859
- Country of Origin
- United States
- Operating Temperature - Minimum
- 0 Degrees F
- Application
- Compression, Climate Control, Personal Care, Vacuum
- Operating Temperature - Maximum
- 250 Degrees F
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Fitting Side 2 Connection Type
- Press-fit
- Item
- Crimp Tee
- O-Ring Material
- EPDM
- Fitting Material
- Copper
- For Media Type
- Compressed Air, Coolants, Gases, Potable Water
- Material Grade
- C12200
- Operating Pressure - Maximum
- 300 psi
- Fitting Side 3 Connection Type
- FNPT
- Connector Type
- Reducer
- Compatible Tube Material
- Copper
- Series
- ApolloPress
- Color
- Copper
- Standards
- CRN, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61
- Fitting Side 1 Connection Type
- Press-fit
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Includes Center Stop
- No Center Stop
- Finish
- Milled
- Fitting Features
- Rigid
- Wire Color
- Copper
Dimensions
- Fitting Side 3 Copper Tube Size
- 3/4 in
- Fitting Side 1 Copper Tube Size
- 1 1/4 in
- Fitting Side 2 Copper Tube Size
- 1 1/4 in
- Overall Length
- 3 5/8 in
- Wire Rope Length
- 3 5/8 in
- Length
- 3 5/8 in
Description
Crimp Tee, Application Compression, Climate Control, Personal Care, Vacuum, Fitting Material Copper, Includes Center Stop No Center Stop, Material Grade C12200, O-Ring Material EPDM, Overall Length 3 5/8 in, Standards CRN, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, Color Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.