Shop APOLLO
See all product information
Create Account
Tee - Reducing
- Mfr # 10017764
- Zoro # G125074389
product price:Â
$
345.99
/ea
Free Shipping & Returns
Key Features
For Media Type
Compressed Air, Coolants, Gases, Potable Water
Includes Center Stop
Rolled Center Stop
Series
ApolloPress
Connector Type
Reducer
Fitting Side 3 Copper Tube Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10017764
- Zoro #
- G125074389
- UPC #
- 683264177642
- Country of Origin
- Hungary
- For Media Type
- Compressed Air, Coolants, Gases, Potable Water
- Includes Center Stop
- Rolled Center Stop
- Series
- ApolloPress
- Connector Type
- Reducer
- Compatible Tube Material
- Copper
- Operating Temperature - Minimum
- 0 Degrees F
- Fitting Features
- Rigid
- Fitting Side 3 Connection Type
- Press-fit
- Fitting Material
- Copper
- Operating Temperature - Maximum
- 250 Degrees F
- Application
- Compression, Climate Control, Personal Care
- Operating Pressure - Maximum
- 300 psi
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Material Grade
- C12200
- Finish
- Milled
- Fitting Side 1 Connection Type
- Press-fit
- Item
- Crimp Reducing Tee
- O-Ring Material
- EPDM
- Fitting Side 2 Connection Type
- Press-fit
- Standards
- ANSI/IAPMO/CAN Z1117, ASME B16.51, ICC-ES 1002, IPC, IRC, NSF/ANSI 372, NSF/ANSI 61, NSPC, UPC
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
- Compatible Copper Tube Type
- Type K, Type L, Type M
Dimensions
- Fitting Side 3 Copper Tube Size
- 3/4 in
- Overall Length
- 6 1/32 in
- Fitting Side 1 Copper Tube Size
- 2 1/2 in
- Fitting Side 2 Copper Tube Size
- 2 1/2 in
Description
Crimp Reducing Tee, Application Compression, Climate Control, Personal Care, Fitting Material Copper, Includes Center Stop Rolled Center Stop, Material Grade C12200, O-Ring Material EPDM, Overall Length 6 1/32 in, Standards ANSI/IAPMO/CAN Z1117, ASME B16.51, ICC-ES 1002, IPC, IRC, NSF/ANSI 372, NSF/ANSI 61, NSPC, UPC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.