Shop APOLLO
See all product information
Create Account
Apollo Press Tee, PxPxP, 2-1/2"
- Mfr # 10017760
- Zoro # G825074399
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Fitting Side 3 Copper Tube Size
2 1/2 in
Fitting Side 2 Connection Type
Press-fit
Fitting Side 3 Connection Type
Press-fit
Material Grade
C12200
Compatible Tool Brand
Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10017760
- Zoro #
- G825074399
- UPC #
- 683264177604
- Country of Origin
- Hungary
- Item
- Crimp Tee
- Fitting Side 2 Connection Type
- Press-fit
- Fitting Side 3 Connection Type
- Press-fit
- Material Grade
- C12200
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
- Finish
- Milled
- Series
- ApolloPress
- Application
- Compression, Climate Control, Personal Care
- Connector Type
- Coupling
- Operating Pressure - Maximum
- 300 psi
- Fitting Features
- Rigid
- Fitting Side 1 Connection Type
- Press-fit
- Compatible Tube Material
- Copper
- Fitting Material
- Copper
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Operating Temperature - Maximum
- 250 Degrees F
- O-Ring Material
- EPDM
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Standards
- ANSI/IAPMO/CAN Z1117, ASME B16.51, ICC-ES 1002, IPC, IRC, NSF/ANSI 372, NSF/ANSI 61, NSPC, UPC
- For Media Type
- Compressed Air, Coolants, Gases, Potable Water
- Includes Center Stop
- Dimple Center Stop
- Operating Temperature - Minimum
- 0 Degrees F
Dimensions
- Fitting Side 3 Copper Tube Size
- 2 1/2 in
- Fitting Side 1 Copper Tube Size
- 2 1/2 in
- Overall Length
- 7 5/16 in
- Fitting Side 2 Copper Tube Size
- 2 1/2 in
Description
Crimp Tee, Application Compression, Climate Control, Personal Care, Fitting Material Copper, Includes Center Stop Dimple Center Stop, Material Grade C12200, O-Ring Material EPDM, Overall Length 7 5/16 in, Standards ANSI/IAPMO/CAN Z1117, ASME B16.51, ICC-ES 1002, IPC, IRC, NSF/ANSI 372, NSF/ANSI 61, NSPC, UPC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.