Tee - Reducing
- Mfr # 10066018
- Zoro # G724223904
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Fitting Side 2 Connection Type
Press-fit
Material Grade
C12200
O-Ring Material
EPDM
Series
ApolloPress
Vacuum Rating
29.2 in Hg @ 0 to 160 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10066018
- Zoro #
- G724223904
- UPC #
- 683264660182
- Country of Origin
- United States
- Fitting Side 2 Connection Type
- Press-fit
- Material Grade
- C12200
- O-Ring Material
- EPDM
- Series
- ApolloPress
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Color
- Copper
- Application
- Compression, Climate Control, Personal Care, Vacuum
- For Media Type
- Compressed Air, Coolants, Gases, Potable Water
- Compatible Tube Material
- Copper
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Operating Temperature - Maximum
- 250 Degrees F
- Operating Pressure - Maximum
- 300 psi
- Fitting Side 3 Connection Type
- Press-fit
- Fitting Material
- Copper
- Standards
- CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Connector Type
- Reducer
- Operating Temperature - Minimum
- 0 Degrees F
- Fitting Side 1 Connection Type
- Press-fit
- Item
- Crimp Reducing Tee
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
- Finish
- Milled
- Fitting Features
- Rigid
- Includes Center Stop
- Dimple Center Stop
- Wire Color
- Copper
Dimensions
- Overall Length
- 6 in
- Fitting Side 1 Copper Tube Size
- 2 in
- Fitting Side 3 Copper Tube Size
- 2 in
- Fitting Side 2 Copper Tube Size
- 1 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Crimp Reducing Tee, Application Compression, Climate Control, Personal Care, Vacuum, Fitting Material Copper, Includes Center Stop Dimple Center Stop, Material Grade C12200, O-Ring Material EPDM, Overall Length 6 in, Standards CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.